Skip Content
BENCH VISE,COMBO PIPE/BENCH,SWIVEL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BENCH VISE,COMBO PIPE/BENCH,SWIVEL,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D713
  • Mfr. Model # 10D713
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.8 lbs

Technical Specs

  • Item Bench Vise
  • Features Enclosed Design Keeps Lubrication In Contaminants, Large Anvil Surface
  • Jaw Type Replaceable Top And Pipe Jaw
  • Base Type Swivel
  • Overall Height 10-1/4"
  • Overall Length 17-17/32"
  • Overall Width 9-5/8"
  • Number of Lock Down Bolts 2
  • Number of Mounting Points 4
  • Throat Depth 4-1/41"
  • Pipe Capacity 1/4 to 3-1/2"
  • Mounting Hole Dia. 11/16"
  • Body Casting 60,000 psi
  • Jaw Width 6-1/2"
  • Material Ductile Iron
  • Swivel Angle 360 deg.
  • Reversible No
  • Max. Opening 6-1/2"
  • Duty Rating Standard Duty
  • Pipe Jaw Included Yes
  • High Visibility No
  • Jaw Face Serrated
  • Deep Throat No
  • Quick-Acting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list