BENCH VISE,COMBO PIPE/BENCH,SWIVEL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BENCH VISE,COMBO PIPE/BENCH,SWIVEL,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D712
  • Mfr. Model # 10D712
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.6 lbs

Technical Specs

  • Features Enclosed Design Keeps Lubrication In Contaminants, Large Anvil Surface
  • Item Bench Vise
  • Jaw Type Replaceable Top And Pipe Jaw
  • Overall Length 15"
  • Overall Height 10-1/4"
  • Overall Width 8-3/4"
  • Number of Mounting Points 4
  • Number of Lock Down Bolts 2
  • Mounting Hole Dia. 11/16"
  • Reversible No
  • Pipe Jaw Included Yes
  • Deep Throat No
  • Quick-Acting No
  • High Visibility No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list