Skip Content
BENCH VISE,5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BENCH VISE,5 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4YP27
  • Mfr. Model # 4YP27
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Base Type Swivel
  • Item Mechanic's Vise
  • Jaw Type Replaceable Top Jaw, Fixed Pipe Jaw
  • Number of Lock Down Bolts 2
  • Jaw Width 5"
  • Throat Depth 2-1/2"
  • Pipe Capacity 1/2" - 1-1/4"
  • Mounting Hole Dia. 1/2"
  • Material Ductile Iron
  • Overall Height 8-3/8"
  • Overall Length 15-3/4"
  • Overall Width 8-5/64"
  • Swivel Angle 360 deg.
  • Body Casting 30,000 psi
  • Duty Rating Standard Duty
  • Pipe Jaw Included Yes
  • Jaw Face Serrated
  • Number of Mounting Points 3
  • Reversible No
  • Max. Opening 5"
  • Deep Throat No
  • High Visibility No
  • Quick-Acting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list