Skip Content
BENCH VISE 4 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BENCH VISE 4 INCH

PALMGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRN9629774
  • Mfr. Model # 9629774
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Material Hardened Steel
  • Item Vise
  • Base Type Swivel
  • Jaw Type Replaceable
  • Overall Length 13"
  • Number of Mounting Points 4
  • Overall Width 6-1/4"
  • Overall Height 7-1/2"
  • Number of Lock Down Bolts 2
  • Mounting Hole Dia. 1/2"
  • Pipe Capacity 1/4" - 2"
  • Body Casting Ductile Iron
  • Jaw Width 4"
  • Max. Opening 5"
  • Jaw Face Serrated
  • Throat Depth 3-1/2"
  • Pipe Jaw Included Yes
  • Features Hardened Steel, Fully Enclosed Straight Line Pull Spindle and Nut, Sealed Construction
  • Swivel Angle 360 deg.
  • Reversible No
  • Duty Rating Standard Duty
  • High Visibility No
  • Quick-Acting No
  • Deep Throat No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List