Skip Content
BENCH TOP STEEL 60X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH TOP STEEL 60X30

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS4TW34
  • Mfr. Model # 4TW34
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2027
  • Shipping Weight 77.0 lbs

Product Details

Heavy-duty work bench, 30 inch benches, bench top steel, 60 inches x 30 inches.

Technical Specs

  • Item Bench Top, Steel, 60" x 30"
  • Colour Gray/Beige
  • Finish Powder Coated
  • Includes Stringer
  • Edge Type Straight Edge
  • Top Thickness 1-1/2"
  • Top Width 60"
  • Top Depth 30"
  • Work Surface Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list