Skip Content
BENCH TOP MAPLE 72X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH TOP MAPLE 72X36

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS4TW47
  • Mfr. Model # 4TW47
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2027
  • Shipping Weight 126.0 lbs

Product Details

Heavy-duty work bench, 36 inch benches, bench top maple, 72 inches, x 36 inches.

Technical Specs

  • Item Bench Top, Maple, 72" X 36"
  • Colour Wood
  • Finish Sanded and Oiled
  • For Use With 5W682, 4TW40
  • Includes Stringer and Hardware
  • Top Thickness 1-3/4"
  • Edge Type Straight Edge
  • Top Width 72"
  • Work Surface Material Butcher Block Maple
  • Top Depth 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list