Skip Content
BENCH TOP MAPLE 60X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH TOP MAPLE 60X30

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS4TW44
  • Mfr. Model # 4TW44
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2027
  • Shipping Weight 87.0 lbs

Product Details

Heavy-duty work bench, 30 inch benches, bench top maple, 60 inches x 30 inches.

Technical Specs

  • Item Bench Top, Maple, 60" X 30"
  • Colour Wood
  • Finish Sanded and Oiled
  • For Use With 5W681,4TW39
  • Includes Stringer and Hardware
  • Edge Type Straight Edge
  • Top Thickness 1-3/4"
  • Top Depth 30"
  • Top Width 60"
  • Work Surface Material Butcher Block Maple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list