BENCH TOOL TABLE 19LX16WX24H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BENCH TOOL TABLE 19LX16WX24H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22DL79
  • Mfr. Model # 22DL79
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.58 lbs

Technical Specs

  • Colour Khaki (Table Top), Gray (Frame), Black (Foot Pad)
  • Depth 19"
  • Height 24"
  • Includes Rubber Foot Pad
  • Item Tool Table
  • Width 16"
  • Load Capacity 400 lbs.
  • Workbench/Table Assembly Unassembled
  • Top Thickness 3/4"
  • Work Table Item Fixed Height Work Table
  • Workbench/Table Leg Type Straight
  • Workbench/Table Surface Material Particleboard
  • Workbench/Table Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list