Skip Content
BENCH TESTER 5HP 500A 230V /LEADS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BENCH TESTER 5HP 500A 230V /LEADS

ASSOCIATED EQUIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AEC8650
  • Mfr. Model # 8650
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Technical Specs

  • Probe Test
  • Construction Steel
  • Accuracy +/-0.2
  • Resolution 0.1 V, 10 A
  • Display Analog
  • Voltage Range 0 - 30 V
  • Manufacturers Warranty Length
  • Works With Alternators
  • Load Ranges 0 - 200 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list