Skip Content
BENCH SWAGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH SWAGER

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD3003-1001
  • Mfr. Model # 3003-1001
  • UNSPSC # 27111607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item Swaging Tools
  • Overall Cutter L (In.) 24
  • Jaw Material Heat Treated Steel
  • Application Swages 1/16"-3/16" Oval and Stop Sleeves
  • Handle Length (In.) 21.26 Inches Overall Length
  • Type Bench Style Swagger
  • Includes Jaw, Handles and Bench Mount
  • Function Crimp Ovals and Stop Sleeves
  • For Cable Size (In.) 1/16, 5/64, 3/32, 7/64, 1/8, 5/32, 3/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list