Skip Content
BENCH SQUEEGEE,RED,12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH SQUEEGEE,RED,12 IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ2XKT7
  • Mfr. Model # 2XKT7
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Includes 2XKV4
  • Colour Red
  • Item Bench Squeegee
  • Length No Handle
  • Squeegee Blade Shape Straight
  • Squeegee Blade Width 12"
  • Squeegee Frame Material Plastic
  • Squeegee Blade Material TPE Rubber
  • Color Coding System Yes
  • Squeegee Handle Included Without Handle
  • Squeegee Application Bench Squeegee
  • Squeegee Product Group Bench Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list