Skip Content
BENCH SQUEEGEE 9IN GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH SQUEEGEE 9IN GR

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC77512
  • Mfr. Model # 77512
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Green
  • Includes Handle
  • Item Bench Squeegee
  • Squeegee Blade Shape Straight Double
  • Connection Type Threaded
  • Length 6-1/2"
  • Chemical Resistant Yes
  • FDA Compliant Yes
  • Color Coding System Yes
  • Squeegee Blade Count Double
  • Squeegee Blade Material Foam Rubber
  • Squeegee Blade Width 10"
  • Squeegee Application Bench Squeegee
  • Squeegee Handle Included With Handle
  • Squeegee Frame Material Plastic
  • Squeegee Product Group Bench Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list