Skip Content
BENCH SQUEEGEE 9IN BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH SQUEEGEE 9IN BL

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC77513
  • Mfr. Model # 77513
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Blue
  • Includes Handle
  • Item Bench Squeegee
  • Squeegee Blade Shape Straight Double
  • Connection Type Threaded
  • Length 6-1/2"
  • Squeegee Blade Count Double
  • Color Coding System Yes
  • Chemical Resistant Yes
  • FDA Compliant Yes
  • Squeegee Blade Material Foam Rubber
  • Squeegee Blade Width 10"
  • Squeegee Frame Material Plastic
  • Squeegee Handle Included With Handle
  • Squeegee Application Bench Squeegee
  • Squeegee Product Group Bench Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list