Skip Content
BENCH SCRAPER, PINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH SCRAPER, PINK

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC69601
  • Mfr. Model # 69601
  • UNSPSC # 27112009
  • CATALOGUE PAGE # 1687
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Bench Scraper
  • Features Molded-In Finger Loop
  • Colour Pink
  • Length 5"
  • Material Polypropylene
  • Width 8-1/2"
  • Type
  • Design 1-Piece
  • Meets/Exceeds FDA Requirements

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list