Skip Content
BENCH RISER 60IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH RISER 60IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS5W672
  • Mfr. Model # 5W672
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2027
  • Shipping Weight 18.0 lbs

Product Details

Heavy-duty work bench, accessory for 30 inch and 36 inch benches, bench riser, 60 inches.

Technical Specs

  • Item Bench Riser, 60"
  • Depth 10-1/2"
  • Colour Industrial Gray
  • Finish Powder Coated
  • For Use With 60" Workbench Top
  • Includes Hardware
  • Height 12"
  • Material Steel
  • Width 60"
  • Load Capacity 150 lbs.
  • Assembly Unassembled
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list