Skip Content
BENCH RAMMER,24-29/32 IN.L,90 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH RAMMER,24-29/32 IN.L,90 PSI

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP0200B25-2F
  • Mfr. Model # CP0200B25-2F
  • UNSPSC # 27131500
  • CATALOGUE PAGE # 2767
  • Shipping Weight 13.6 lbs

Technical Specs

  • Blows per Minute 780
  • Handle Type Straight
  • Features Safety Lever, Heat Treated Parts Offer Extra Durability
  • Item Bench Rammer
  • Retainer Type Latch
  • Overall Length 24-29/32"
  • CFM @ Full Load 24.9
  • Shank Size 19.9"
  • Required Pressure 90 PSI
  • Piston Bore 2-1/2"
  • Piston Stroke 4"
  • Air Inlet 3/8"
  • Min. Hose Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list