Skip Content
BENCH PLATE SHEAR 12 IN 1/2 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH PLATE SHEAR 12 IN 1/2 IN DIA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS13W871
  • Mfr. Model # 13W871
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 651
  • Shipping Weight 59.9 lbs

Product Details

Bench plate shear, length of cut (in.) 12, length of blade (in.) 12, cutting flat (in.) 12 z 1/4, cutting capacity round (in.) 1/2, construction cast iron base and tool steel blade, 31-3/4 handle, features replaceable blades adjustable hold down clamp, shearing sheet steel and rods.

Technical Specs

  • Application Shearing Sheet Steel and Rods
  • Item Bench Plate Shear
  • Length of Blade (In.) 12
  • Features Replaceable Blades Adjustable Hold Down Clamp
  • Cutting Capacity Round (In.) 1/2
  • Cutting Flat (In.) 12 x 1/4
  • Construction Cast Iron Base and Tool Steel Blade
  • Length of Cut (In.) 12
  • Handle 31-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list