BENCH,PERFORATED METAL,BLUE,LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BENCH,PERFORATED METAL,BLUE,LENGTH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4HUU2
  • Mfr. Model # 4HUU2
  • UNSPSC # 56112109
  • CATALOGUE PAGE # 1710
  • Shipping Weight 300.0 lbs

Product Details

Park bench. Same great finish as the picnic table. Includes Seat, Back, 2 Legs, 2 Cross Braces, and Hardware.

Technical Specs

  • Item Bench
  • Colour Blue
  • Includes Seat, Back, (2) Legs, (2) Cross Braces, and Hardware
  • Load Rating (Lb.) 600
  • Edges Radius

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list