Skip Content
BENCH MOBILE 60IN W/DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH MOBILE 60IN W/DRAWERS

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM2211DLP6DRM9B95
  • Mfr. Model # 2211DLP6DRM9B95
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Caster Dia. 5"
  • Number of Doors 1
  • Material Steel
  • Gauge 16
  • Number of Drawers 4
  • Number of Shelves 1
  • Load Capacity 1,200 lbs.
  • Handle Tubular
  • Overall Length 18-1/8"
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Height 52-5/8"
  • Overall Width 40-1/4"
  • Drawer Height (4) 2-7/8", (2) 4-7/8"
  • Drawer Depth 14-11/16"
  • Drawer Load Rating 100 lbs.
  • Caster Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list