BENCH GRINDER HD 8IN 3/4HP 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BENCH GRINDER HD 8IN 3/4HP 120V

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWBG8D
  • Mfr. Model # BG8D
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 425
  • Shipping Weight 55.0 lbs

Product Details

Enclosed ball bearing motor, compact motor housing, removable wheel guards. Adjustable two-way tool rests for wheel wear and angle grinding. Complete with spark guards and safety eyeshields.

Technical Specs

  • HP 3/4
  • Voltage 115/230
  • Overall Height 13"
  • Overall Length 21"
  • Item Bench Grinder
  • Includes Spark Guards, Safety Eye shields
  • Standards CSA Certified
  • Max. RPM 3450

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list