Skip Content
BENCH GRINDER HD 6IN 1/3HP 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH GRINDER HD 6IN 1/3HP 120V

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWBG6D
  • Mfr. Model # BG6D
  • UNSPSC # 23241401
  • CATALOGUE PAGE # 425
  • Shipping Weight 29.77 lbs

Product Details

Enclosed ball bearing motor, compact motor housing, removable wheel guards. Adjustable two-way tool rests for wheel wear and angle grinding. Complete with spark guards and safety eyeshields.

Technical Specs

  • HP 1/3
  • Overall Height 10"
  • Voltage 115/230
  • Overall Length 18-1/2"
  • Item Bench Grinder
  • Includes Spark Guards, Safety Eye shields
  • Standards CSA Certified
  • Max. RPM 3450

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list