Skip Content
BENCH GRINDER HD 12IN 2HP 240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH GRINDER HD 12IN 2HP 240V

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWBG12D
  • Mfr. Model # BG12D
  • UNSPSC # 23241401
  • CATALOGUE PAGE # 425
  • Shipping Weight 308.0 lbs

Product Details

Enclosed ball bearing motor, compact motor housing.Removable wheel guards. Adjustable two-way tool rests for wheel wear and angle grinding. Complete with spark guards, safety eyeshields, dust collection hose and stand.

Technical Specs

  • HP 2
  • Overall Height 57"
  • Voltage 220
  • Overall Length 31"
  • Includes Stand, Spark Guards, Safety Eye shield, Dust Collection, Hose and Stand
  • Item Bench Grinder
  • Phase 1
  • Dust Collection Yes
  • Standards CSA Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List