Skip Content
BENCH GRINDER GRD, 6 TO 8 IN GRINDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH GRINDER GRD, 6 TO 8 IN GRINDE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2NAA5
  • Mfr. Model # 2NAA5
  • UNSPSC # 23152204
  • CATALOGUE PAGE # 661
  • Shipping Weight 2.86 lbs

Product Details

Bench grinder guard, for use with 6 in to 8 in grinders, length 5-1/2 in, width 5-3/4 in, thickness 3/16 in, melting temp. range 250-310 C, includes frame, pivot mount hardware with locking knob, flat polycarbonate shield.

Technical Specs

  • For Use With 6" - 8" Grinders
  • Includes Frame, Pivot Mount Hardware with Locking Knob, Flat Lexan Shield
  • Item Bench Grinder Guards
  • Length 5-3/4"
  • Width 5-1/2"
  • Thickness 3/16"
  • Melting Temp. Range (F) 482 Degrees - 590 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list