Skip Content
BENCH GRINDER 6IN 1/2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH GRINDER 6IN 1/2HP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWBG6C
  • Mfr. Model # BG6C
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 425
  • Shipping Weight 18.93 lbs

Product Details

Bench grinder, 1/2 hp. CSA approved, closed construction, with full ball bearing motors. Superior windings and electrics ensure long-life and trouble free grinding. Replacement eyeshield set BG8C11 fits unit.

Technical Specs

  • HP 1/2
  • No Load RPM Max 3450
  • Voltage 115
  • Overall Height 9"
  • Arbor Size 1/2"
  • Wheel Width 6"
  • Overall Length 15"
  • Item Bench Grinder
  • Amps 3.5
  • Standards CSA Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List