BENCH GRINDER,8 IN,3450 RPM,1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BENCH GRINDER,8 IN,3450 RPM,1/2 HP

WESTWARD

Web Price : $203.61 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1KEN1
  • Mfr. Model # 1KEN1
  • UNSPSC # 27111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.6 lbs

Technical Specs

  • Includes Grinding Wheels, Light Bulb
  • Phase 1
  • HP 1/2
  • Item Bench Grinder
  • Grit 36/60
  • Hz 60
  • Light Yes
  • Voltage 120
  • Wheel Material Aluminium Oxide
  • Overall Length 15"
  • Overall Height 13"
  • Amps 3
  • Wheels Center-Center 11-1/2"
  • Max. RPM 3450
  • Dust Collection Yes
  • Standards UL Listed
  • Arbor Hole Size 5/8"
  • Finishing Function Grinding
  • Finishing Wheel Diameter 8"
  • Finishing Wheel Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list