Skip Content
BENCH DRILL PRESS,12 IN,1/3 HP,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BENCH DRILL PRESS,12 IN,1/3 HP,115V

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1KEN4
  • Mfr. Model # 1KEN4
  • UNSPSC # 23101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.0 lbs

Technical Specs

  • Includes Laser, Hex Wrenches, AAA Batteries
  • Overall Depth 21-1/2"
  • Motor HP 1/3
  • Number of Speeds 12
  • Amps AC 6
  • Item Bench Drill Press
  • Phase 1
  • Hz 60
  • Overall Height 37-5/16"
  • Overall Width 11-1/4"
  • Spindle Taper 33 JT
  • Voltage 120
  • Max. Spindle To Base 22-3/8"
  • Chuck Size 1/2"
  • Base Size 8-1/4 x 14-3/8"
  • Spindle Speed 250 - 3100 rpm
  • Swing 12"
  • Quill Dia. 1-9/16"
  • Spindle Travel 2-3/8"
  • Table Work Surface 8-5/8 x 10-5/16"
  • Table Slot Size 9/16"
  • Drive Type Belt
  • Capacity Steel 1/2"
  • Capacity Cast Iron 1/2"
  • Tilting Angle Table 45 Right/Left and no swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list