BENCH CHAIN VISE,TOP SCREW,1/4-6 CP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BENCH CHAIN VISE,TOP SCREW,1/4-6 CP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22XR04
  • Mfr. Model # 22XR04
  • UNSPSC # 27112159
  • CATALOGUE PAGE # 251
  • Shipping Weight 19.8 lbs

Product Details

Cast iron base with anchored crank handle. Base has pipe rest and bender.

Technical Specs

  • Item Bench Chain Vise
  • Features Pipe Rest and Bender, Top Screw
  • Material Cast Iron Base with Anchored Crank Handle
  • Overall Height 4-1/2"
  • Pipe Capacity 1/4" - 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list