Skip Content
BENCH CAN 8QT. RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BENCH CAN 8QT. RED

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGLB608
  • Mfr. Model # B608
  • UNSPSC # 24112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.3 lbs

Technical Specs

  • Finish Powder Coated
  • Height 7"
  • Item Bench Can
  • Outside Dia. 11-1/4"
  • Standards OSHA, FM Approved
  • Dasher Plate Dia. 9-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list