Skip Content
Discontinued with Replacement
BENCH BRUSH W/ SOFT BRISTLES RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BENCH BRUSH W/ SOFT BRISTLES RED

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC45884
  • Mfr. Model # 45884
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
HAND BRUSH,MEDIUM,RED

Price: NA

Product Details

Bench brush, soft bristles. Size 1.5 in. x 13 in. Colour: Red.

Technical Specs

  • Bristle Color Red
  • Brush Length 13"
  • Brush Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list