Skip Content
Discontinued with Replacement
BENCH BRUSH W/ SOFT BRISTLES GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BENCH BRUSH W/ SOFT BRISTLES GR

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC45882
  • Mfr. Model # 45882
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
HAND BRUSH,MEDIUM,GREEN

Price: NA

Product Details

Bench brush, soft bristles. Size 1.5 in. x 13 in. Colour: Gray.

Technical Specs

  • Bristle Color Green
  • Brush Width 1-1/2"
  • Brush Length 13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list