BENCH,EXPANDED METAL,GREEN,LENGTH 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BENCH,EXPANDED METAL,GREEN,LENGTH 9

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4HUU9
  • Mfr. Model # 4HUU9
  • UNSPSC # 56112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 165.0 lbs

Technical Specs

  • Includes Seat, 2 Legs, 2 Cross Braces, and Hardware
  • Item Bench
  • Colour Green
  • Load Rating (Lb.) 800
  • Edges Radius
  • Standards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list