Skip Content
BEM FSTNR 3/32 TO 9/32 FLNGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEM FSTNR 3/32 TO 9/32 FLNGE

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBE1-2
  • Mfr. Model # BE1-2
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1332
  • Shipping Weight 0.02 lbs

Product Details

Flange clip, hammer on. Material of construction, steel. Maximum load 160 lb. Zinc phosphate finish. Provides 1/4 inch hole to hang chain. Drop wire, S-hooks and brackets on 3/32 to 9/64 inch flange. Standards UL/CUL.

Technical Specs

  • Item Hammer-on Flange Beam Fastener, 1/16"- 1/8" Flange
  • Finish Zinc Phosphate
  • For Use With Bulb Tees and Beams
  • Material Steel
  • Description/Special Features 1/4" Hole
  • Mounting Type Hammer On
  • Flange Thickness 3/32" - 9/64"
  • Standards UL/CUL
  • Nominal Conduit/Pipe 1/4"
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list