BEM CLMP FOR 1/4OR 3/8ROD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEM CLMP FOR 1/4OR 3/8ROD

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBC1
  • Mfr. Model # BC1
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1332
  • Shipping Weight 0.5 lbs

Product Details

Beam clamp, hole size threaded 1/4 inch, jaw opening up to 1/2 inch. Load rating 100 lb. Flange width up to 1/2 inch. Material of construction, spring steel. For use with 1/4 and 3/8 inch threaded rod, 1/4 inch-20 or #10-24 threaded bridle rings and elect

Technical Specs

  • Item Standard Beam Clamp
  • Finish Zinc Phosphate
  • For Use With 1/4" and 3/8" Threaded Rod, 1/4"-20 or #10-24 Threaded Bridle Rings
  • Material Spring Steel
  • Hole Size 1/4"
  • Load Rating 100 lbs.
  • Flange Width 1/2 "
  • Jaw Opening 1/2 "
  • Nominal Conduit/Pipe/Threaded Rod 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list