Skip Content
BELTBLASTER PERSONAL PA, RECHARGEAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELTBLASTER PERSONAL PA, RECHARGEAB

AMPLIVOX SOUND SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2GXA8
  • Mfr. Model # 2GXA8
  • UNSPSC # 43221525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.68 lbs

Technical Specs

  • Depth (In.) 11
  • Height (In.) 11
  • Includes Amp,Speaker,2 Microphones,Belt Extension, and 2 Carrying Cases
  • Item BeltBlaster Personal PA
  • Width (In.) 11
  • Type Rechargeable
  • Voltage 5
  • Power Source 6 NiMH AA Batteries
  • Green Environmental Attribute Product is Rechargeable
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list