BELT W/PAD + ATTACHMENT CLIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT W/PAD + ATTACHMENT CLIPS

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRRIA-B2/
  • Mfr. Model # RIA-B2/
  • UNSPSC # 53102501
  • CATALOGUE PAGE # 2607
  • Shipping Weight 0.45 lbs

Product Details

Belt with pad and PivotLink attachments, 5 accessory connectors.

Technical Specs

  • Item Belt with Pad and PivotLink Attachments, 5 Accessory Connectors
  • Weight Capacity 400 lbs.
  • Tensile Strength 5000 lb.
  • Series Revolution, Accessory
  • Standards ANSI, CSA, OSHA
  • Harness Size Medium
  • Front D-Ring No
  • Side D-Rings No
  • Leg Strap Buckles None
  • Shoulder Strap Buckles None
  • Chest Strap Buckles None
  • Subpelvic Strap Yes
  • Colour Black
  • Webbing Material Polyester
  • Harness Application Construction, Confined Space
  • Harness Buckle Material Steel
  • Adjustable Yes
  • Stretchable No
  • Back D-Ring Yes
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list