Discontinued with Replacement
BELT V LINK C SECTION 25 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BELT V LINK C SECTION 25 FT

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FND0405070
  • Mfr. Model # 0405070
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1521
  • Shipping Weight 9.0 lbs
Suggested Replacement Product
LINK V-BELT,COMPOSITE,25 FT.,C

Your Price: NA

Technical Specs

  • For Use With Problem V-Belt Drives, Permanent Replacement of Endless V-Belts
  • Item Belt
  • Material Polyester/Polyurethane Composite
  • Temp. Range -40 Degrees F - 240 Degrees F
  • Resists Abrasion, Extreme Temperatures, Exposure to Oil, Grease, Water, Most Common Industrial and Agricultural Chemicals and Solvents
  • Construction Link
  • Outside Length 25 ft.
  • Top Width 7/8"
  • V-Belt Section C
  • Number of Ribs 1
  • V-Belt Type Link V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list