Skip Content
BELT V LINK A SECTION TYPE 4L 5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT V LINK A SECTION TYPE 4L 5 FT

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FND0428030
  • Mfr. Model # 0428030
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1521
  • Shipping Weight 0.29 lbs

Technical Specs

  • Material Composite Polyester/Polyurethane
  • Temp. Range -40 Degrees F - 240 Degrees F
  • For Use With Problem V-Belt Drives, Permanent Replacement of Endless V-Belts
  • Item V-Belt
  • Construction Link
  • Resists Abrasion, Extreme Temperatures, Exposure to Oil, Grease, Water, Most Common Industrial and Agricultural Chemicals and Solvents
  • Outside Length 5 ft.
  • Top Width 1/2"
  • V-Belt Section 4L
  • Number of Ribs 1
  • Thickness 1/2"
  • V-Belt Type Link V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list