Skip Content
BELT V LINK A SECTION TYPE 4L 25 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT V LINK A SECTION TYPE 4L 25 FT

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FND0405030
  • Mfr. Model # 0405030
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1521
  • Shipping Weight 3.0 lbs

Technical Specs

  • For Use With Problem V-Belt Drives, Permanent Replacement of Endless V-Belts
  • Item V-Belt
  • Temp. Range -40 Degrees F - 240 Degrees F
  • Belt Type A/4L
  • Material Composite Polyester/Polyurethane
  • Resists Abrasion, Extreme Temperatures, Exposure to Oil, Grease, Water, Most Common Industrial and Agricultural Chemicals and Solvents
  • Construction Link
  • Outside Length 25 ft.
  • Top Width 1/2"
  • V-Belt Section 4L
  • Number of Ribs 1
  • Thickness 1/2"
  • V-Belt Type Link V-Belt

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List