BELT TOOL LEATHER 32IN - 40IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BELT TOOL LEATHER 32IN - 40IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5207M
  • Mfr. Model # 5207M
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Brown
  • For Use With -
  • Features Includes Tool Loops And Chain-Tape Thong
  • Material Leather
  • Item Tool Belt
  • Includes -
  • Type Electrician's Leather
  • Number of Pockets -
  • Width 1-1/2"
  • Belt Type Leather Construction
  • Waist Size 32 to 40"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list