Skip Content
BELT TIMING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT TIMING

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC95212
  • Mfr. Model # 95212
  • UNSPSC # 26111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Timing belt. Top width 0.75 inches. Outside length 38.63 inches.

Technical Specs

  • Industry Number 95212
  • Outside Length 38.63"
  • Belt Type Timing
  • Item Truck V-Belt
  • Top Width 0.75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list