Skip Content
BELT TENSIONER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT TENSIONER

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC95214
  • Mfr. Model # 95214
  • UNSPSC # 26111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Timing belt. Top width 0.52 inches. Outside length 60.48 inches.

Technical Specs

  • Industry Number 95214
  • Item Truck V-Belt
  • Belt Type Timing
  • Top Width 0.52"
  • Outside Length 60.48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list