Skip Content
BELT TB 2D LG D24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT TB 2D LG D24

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1001385
  • Mfr. Model # 1001385
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Black
  • Item Belt
  • For Use With Alone or w/ Lineman Harness
  • Material 100% Top Grain Leather
  • Size D24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list