Skip Content
BELT SYNCHRONOUS HAWK PD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT SYNCHRONOUS HAWK PD

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR12008M50
  • Mfr. Model # 12008M50
  • UNSPSC # 26111811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.809 lbs

Technical Specs

  • Item Gearbelt
  • Number of Teeth 150
  • Material Compounded Rubber
  • Gearbelt Type Hawk Pd
  • Width 50mm
  • Pitch 8mm
  • Pitch Length 1200mm
  • Industry Number 12008M50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list