Skip Content
BELT SURFACE COND 1/4X18 MEDGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT SURFACE COND 1/4X18 MEDGR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMSB14276
  • Mfr. Model # SB14276
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 610
  • Shipping Weight 0.03 lbs

Product Details

Non-woven belt made from 3M(TM) Scotch-Brite(TM) material and are used for cleaning, finishing, blending and deburring applications. The reinforced backing offers good flexibility. Abrasive materials: aluminum oxide or silicon carbide.

Technical Specs

  • Grit Med
  • Item Surface Conditioning Belt
  • Length 18"
  • Width 1/4"
  • Grade Medium
  • Series Scotch-brite(TM)
  • Backing Weight A
  • Abrasive Type Non-Woven

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list