Skip Content
BELT SURFACE CNDTN 3 1/2X15-1/2 MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT SURFACE CNDTN 3 1/2X15-1/2 MED

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB69502
  • Mfr. Model # AB69502
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 610
  • Shipping Weight 0.155 lbs

Product Details

Non-woven belt made from 3M(TM) Scotch-Brite(TM) material and are used for cleaning, finishing, blending and deburring applications. The reinforced backing offers good flexibility. Abrasive materials: aluminum oxide or silicon carbide.

Technical Specs

  • Grit Med
  • Item Surface Conditioning Belt
  • Length 15-1/2"
  • Width 3-1/2"
  • Grade Medium
  • Abrasive Type Non-Woven

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list