Skip Content
BELT STE BLEND FILE 1/2X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT STE BLEND FILE 1/2X24

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN55312
  • Mfr. Model # 55312
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Brown
  • Item Sanding Belt
  • Length 24"
  • Grit 80
  • Abrasive Type Non-Woven
  • Width 1/2"
  • Grade Medium
  • Abrasive Material Aluminum Oxide
  • Backing Weight X
  • Backing Material Nylon
  • Series Rapid Prep

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list