Skip Content
BELT SNOWMOBILE HPX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT SNOWMOBILE HPX

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYCHPX5013
  • Mfr. Model # HPX5013
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

HPX (High Performance Extreme) snowmobile belt. Featuring Dayco(R) Top Cog(R) design for increased flexibility and longer belt life, this high horsepower belt is constructed with extra strong p-aramid cords and CVT rubber compounding to deliver increased

Technical Specs

  • Industry Number HPX5013
  • Outside Length 47.25"
  • Item Snow/ATV V-Belt
  • Top Width 1.25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list