Skip Content
BELT SANDING R824 4X148 24G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT SANDING R824 4X148 24G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38023
  • Mfr. Model # 38023
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Sanding Belt
  • Length 148"
  • Grit 24
  • Width 4"
  • Series R824

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list