Skip Content
BELT SANDING R823 4X36IN 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BELT SANDING R823 4X36IN 80G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN28825
  • Mfr. Model # 28825
  • UNSPSC # 23131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Blue
  • Grade Medium
  • Length 36"
  • Item Sanding Belt
  • Width 4"
  • Grit 80
  • Series R823P BlueFire
  • Backing Weight X
  • Abrasive Type Coated
  • Backing Material Cloth
  • Abrasive Material Zirconia Alumina

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list