BELT SANDING 6 X 48 ZA60 S/ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT SANDING 6 X 48 ZA60 S/ST

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34074858
  • Mfr. Model # 34074858
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.38 lbs

Technical Specs

  • Length 48"
  • Grade Premium
  • Colour Blue
  • Width 6"
  • Grit 60
  • Backing Weight X
  • Abrasive Material Zirconia Alumina
  • Backing Material Cloth
  • Abrasive Type Coated
  • Item Sanding Belt
  • Series P41

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list